Motion
YAF-04
Crowned Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.3750 in Roller Width
Mi Item #03074631
MFR #YAF-04
Price$166.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.3750 in Roller Width
Mi Item #03074631
MFR #YAF-04

Mfr description
YAF-04 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.3750 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)