Motion
YAF-06
Crowned Yoke Roller - 27 mm Roller Diameter, 0.3750 in Bore, 0.5000 in Roller Width, Open
Mi Item #03074632
MFR #YAF-06
Price$156.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 27 mm Roller Diameter, 0.3750 in Bore, 0.5000 in Roller Width, Open
Mi Item #03074632
MFR #YAF-06

Mfr description
YAF-06 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.44/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Roller Diameter  
    27 mm
  • Roller Width  
    0.5000 in

Details

  • Closure Type
    Open
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)