Motion
YAF-08
Crowned Yoke Roller - 33 mm Roller Diameter, 0.5000 in Bore, 15 mm Roller Width
Mi Item #03074633
MFR #YAF-08
Price$199.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 33 mm Roller Diameter, 0.5000 in Bore, 15 mm Roller Width
Mi Item #03074633
MFR #YAF-08

Mfr description
YAF-08 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Roller Diameter  
    33 mm
  • Roller Width  
    15 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)