Motion
YAF-14
Yoke Roller - 2.0000 in Roller Diameter, 0.8750 in Bore, 1.1250 in Roller Width
Mi Item #03074636
MFR #YAF-14
Price$359.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 2.0000 in Roller Diameter, 0.8750 in Bore, 1.1250 in Roller Width
Mi Item #03074636
MFR #YAF-14

Mfr description
YAF-14 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.1250 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)