Motion
YAT-08
Yoke Roller - 1.3750 in Roller Diameter, 0.5000 in Bore, 1.2500 in Roller Width
Mi Item #03074638
MFR #YAT-08
Price$308.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 1.3750 in Roller Diameter, 0.5000 in Bore, 1.2500 in Roller Width
Mi Item #03074638
MFR #YAT-08

Mfr description
YAT-08 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    1.2500 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)