Specifications
Dimensions
- Bore Diameter0.6250 in
- Roller Diameter1.6250 in
- Roller Width1.1250 in
Details
- Bearing ElementNeedle Rollers
- Product TypeCrowned & Flat Yoke Rollers
- Roller ShapeFlat
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)