Motion
YAG-03-C
U-Groove Yoke Roller - 17 mm Roller Diameter, 5 mm Bore, 8 mm Roller Width
MI ITEM #03074644
MFR #YAG-03-C
Price$203.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U-Groove Yoke Roller - 17 mm Roller Diameter, 5 mm Bore, 8 mm Roller Width
MI ITEM #03074644
MFR #YAG-03-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.77/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Roller Diameter  
    17 mm
  • Roller Width  
    8 mm

Details

  • Bearing Element
    Needle Rollers
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    U-Groove

Overview

Mfr description
YAG-03-C AIRCRAFT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text