Motion
YAG-04-C
Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.3750 in Roller Width
Mi Item #03074645
MFR #YAG-04-C
Price$201.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.3750 in Roller Width
Mi Item #03074645
MFR #YAG-04-C

Mfr description
YAG-04-C AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.3750 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)