Motion
YAG-05-C
Yoke Roller - 21 mm Roller Diameter, 8 mm Bore, 9 mm Roller Width
Mi Item #03074646
MFR #YAG-05-C
Price$162.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 21 mm Roller Diameter, 8 mm Bore, 9 mm Roller Width
Mi Item #03074646
MFR #YAG-05-C

Mfr description
YAG-05-C AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.41/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Roller Diameter  
    21 mm
  • Roller Width  
    9 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)