1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMITH BEARING COMPANY
YAG-07
Yoke Roller - 0.9375 in Roller Diameter, 0.4375 in Bore, 0.6250 in Roller Width
MI ITEM #
03074648
MFR #
YAG-07
Your Price
$139.25
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Cam Followers and Yoke Rollers
Yoke Rollers
SMITH BEARING COMPANY YAG-07
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMITH BEARING COMPANY
YAG-07
Yoke Roller - 0.9375 in Roller Diameter, 0.4375 in Bore, 0.6250 in Roller Width
MI ITEM #
03074648
MFR #
YAG-07
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$139.25
/each
(List
$160.14
)
Qty
Add to Cart
Overview
Mfr description
YAG-07 AIRCRAFT BRG
Specifications
Product Type
Crowned & Flat Yoke Rollers
Roller Diameter
0.9375 in
Bore Diameter
0.4375 in
Roller Width
0.6250 in
Flange Diameter
22 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data