Motion
YAG-09
Yoke Roller - 1.1875 in Roller Diameter, 0.5625 in Bore, 0.8750 in Roller Width
Mi Item #03074650
MFR #YAG-09
Price$356.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 1.1875 in Roller Diameter, 0.5625 in Bore, 0.8750 in Roller Width
Mi Item #03074650
MFR #YAG-09

Mfr description
YAG-09 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Roller Diameter  
    1.1875 in
  • Roller Width  
    0.8750 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)