Motion
YAG-14
Yoke Roller - 41 mm Roller Diameter, 0.8750 in Bore, 1.2500 in Roller Width
Mi Item #03074653
MFR #YAG-14
Price$554.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 41 mm Roller Diameter, 0.8750 in Bore, 1.2500 in Roller Width
Mi Item #03074653
MFR #YAG-14

Mfr description
YAG-14 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Roller Diameter  
    41 mm
  • Roller Width  
    1.2500 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)