Motion
YAG-24
Crowned Yoke Roller - 2.2500 in Roller Diameter, 1.5000 in Bore, 27 mm Roller Width
Mi Item #03074656
MFR #YAG-24
Price$644.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 2.2500 in Roller Diameter, 1.5000 in Bore, 27 mm Roller Width
Mi Item #03074656
MFR #YAG-24

Mfr description
YAG-24 AIRCRAFT BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$644.51/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    27 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)