Motion
YAG-44
Yoke Roller - 3.5000 in Roller Diameter, 2.7500 in Bore, 1.2500 in Roller Width
Mi Item #03074661
MFR #YAG-44
Price$1,280.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 3.5000 in Roller Diameter, 2.7500 in Bore, 1.2500 in Roller Width
Mi Item #03074661
MFR #YAG-44

Mfr description
YAG-44 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,280.30/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    1.2500 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)