Motion
YAG-56
Yoke Roller - 4.3750 in Roller Diameter, 3.5000 in Bore, 1.2500 in Roller Width
Mi Item #03074664
MFR #YAG-56
Price$1,763.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 4.3750 in Roller Diameter, 3.5000 in Bore, 1.2500 in Roller Width
Mi Item #03074664
MFR #YAG-56

Mfr description
YAG-56 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,763.86/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Roller Diameter  
    4.3750 in
  • Roller Width  
    1.2500 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)