Motion
YAD-08
Yoke Roller - 33 mm Roller Diameter, 0.5000 in Bore, 0.5000 in Roller Width
Mi Item #03074670
MFR #YAD-08
Price$168.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 33 mm Roller Diameter, 0.5000 in Bore, 0.5000 in Roller Width
Mi Item #03074670
MFR #YAD-08

Mfr description
YAD-08 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Roller Diameter  
    33 mm
  • Roller Width  
    0.5000 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)