Motion
YAD-14
Yoke Roller - 2.0000 in Roller Diameter, 0.8750 in Bore, 1.0000 in Roller Width
Mi Item #03074673
MFR #YAD-14
Price$244.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 2.0000 in Roller Diameter, 0.8750 in Bore, 1.0000 in Roller Width
Mi Item #03074673
MFR #YAD-14

Mfr description
YAD-14 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.0000 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)