Motion
YAD-20
Crowned Yoke Roller - 2.5000 in Roller Diameter, 1.2500 in Bore, 27 mm Roller Width
MI ITEM #03074674
MFR #YAD-20
Price$462.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 2.5000 in Roller Diameter, 1.2500 in Bore, 27 mm Roller Width
MI ITEM #03074674
MFR #YAD-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$462.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    27 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned

Overview

Mfr description
YAD-20 AIRCRAFT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text