Motion
YAD-28
Yoke Roller - 87 mm Roller Diameter, 1.7500 in Bore, 31 mm Roller Width
Mi Item #03074675
MFR #YAD-28
Price$850.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 87 mm Roller Diameter, 1.7500 in Bore, 31 mm Roller Width
Mi Item #03074675
MFR #YAD-28

Mfr description
YAD-28 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$850.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Roller Diameter  
    87 mm
  • Roller Width  
    31 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)