Motion
YAS-08
Crowned Yoke Roller - 1.3750 in Roller Diameter, 0.5000 in Bore, 1.1250 in Roller Width
Mi Item #03074680
MFR #YAS-08
Price$244.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 1.3750 in Roller Diameter, 0.5000 in Bore, 1.1250 in Roller Width
Mi Item #03074680
MFR #YAS-08

Mfr description
YAS-08 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.82/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    1.1250 in

Details

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)