Motion
YAT-06
Yoke Roller - 1.1250 in Roller Diameter, 0.3750 in Bore, 24 mm Roller Width
Mi Item #03074704
MFR #YAT-06
Price$225.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 1.1250 in Roller Diameter, 0.3750 in Bore, 24 mm Roller Width
Mi Item #03074704
MFR #YAT-06

Mfr description
YAT-06 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.80/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Roller Diameter  
    1.1250 in
  • Roller Width  
    24 mm

Details

  • Product Type
    Crowned & Flat Yoke Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)