1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
ROL-PLT 569 END L85MM PE SING
Marbett® Flat Top Conveyor Chain Accessory - Roller Transfer, 1.44 in Overall Length, White, 3.35 in Width, Polyethylene Material
MI ITEM #
03074710
MFR #
ROL-PLT 569 END L85MM PE SING
Price
$31.21
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC ROL-PLT 569 END L85MM PE SING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
ROL-PLT 569 END L85MM PE SING
Marbett® Flat Top Conveyor Chain Accessory - Roller Transfer, 1.44 in Overall Length, White, 3.35 in Width, Polyethylene Material
MI ITEM #
03074710
MFR #
ROL-PLT 569 END L85MM PE SING
Mfr description
569-603412 TRAN PLT LBP-SR W/O NOSE
End Transfer Module without Lip - 3 axle
3.35 Inches Total Width
2.66 Inches Roller Width
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.21
/each
Add to Cart
Specifications
Dimensions
Length
1.44 in
Weight
0.10 lbs
Width
3.35 in
Details
Accessory Type
Roller Transfer
Color
White
Country of Origin
Italy
Material
Polyethylene
UPC_NO
793699155341
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items