Motion
J07516S
Impact Socket - 1 in Socket, 3/4 in Drive, 8 PT, 2-1/8 in OAL, Imperial
Mi Item #03074913
MFR #J07516S
Price$30.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 3/4 in Drive, 8 PT, 2-1/8 in OAL, Imperial
Mi Item #03074913
MFR #J07516S

Mfr description
J07516S SKT IMP 3/4 DR 1 8 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.27/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2-1/8 in
  • Socket Size
    1 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679360405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)