Motion
J07520S
Impact Socket - 1-1/4 in Socket, 3/4 in Drive, 8 PT, 2-3/8 in OAL, Imperial
MI ITEM #03074917
MFR #J07520S
Price$39.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/4 in Socket, 3/4 in Drive, 8 PT, 2-3/8 in OAL, Imperial
MI ITEM #03074917
MFR #J07520S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.06/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2-3/8 in
  • Socket Size
    1-1/4 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679360597

Overview

Mfr description
J07520S SKT IMP 3/4 DR 1-1/4 8 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought