Motion
J07524M
Impact Socket - 24 mm Socket, 3/4 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03074923
MFR #J07524M
Price$23.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 24 mm Socket, 3/4 in Drive, 6 PT, 2 in OAL, Metric
MI ITEM #03074923
MFR #J07524M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.46/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2 in
  • Socket Size
    24 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679360795

Overview

Mfr description
J07524M SKT IMP 3/4 DR 24MM 6 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought