Overview
Mfr description
J075909/16 SKT IMP HEX BIT 3/4 DR 9/
Specifications
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Size9/16 in
- MaterialAlloy Steel
- Socket PointsHex Bit
- Overall Length3-3/4 in
- Shaft StyleBit
- UPC_NO662679361273
- Socket TypeHex Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data