Motion
J5210S
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 8 PT
MI ITEM #03074971
MFR #J5210S
Your Price$10.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 8 PT
MI ITEM #03074971
MFR #J5210S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.09/each(List $11.46)

Overview

Mfr description
J5210S 5/16 SOCKET 3/8DR 8PT ANN
  • For square fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    5/16 in
  • Socket Points
    8 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-5/64 in
  • UPC_NO
    662679161316
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text