Motion
J5212S
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 8 PT
MI ITEM #03074972
MFR #J5212S
Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 8 PT
MI ITEM #03074972
MFR #J5212S

Mfr description
J5212S SKT 3/8 DR 3/8 8 PT
  • For square fasteners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.98/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-5/64 in
  • Socket Size
    3/8 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    8 PT
  • Socket Type
    Standard
  • UPC_NO
    662679161385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)