Motion
J5214S
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 8 PT
MI ITEM #03074973
MFR #J5214S
List Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 8 PT
MI ITEM #03074973
MFR #J5214S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.98/each for your price

Overview

Mfr description
J5214S 7/16 SOCKET 3/8DR 8PT ANN
  • For square fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Socket Points
    8 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-5/64 in
  • UPC_NO
    662679161453
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text