Motion
J5216HS
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #03074974
MFR #J5216HS
List Price$12.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 6 PT
MI ITEM #03074974
MFR #J5216HS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.43/each for your price

Overview

Mfr description
J5216HS SKT 3/8 DR 1/2 6 PT SUPER S

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    6 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    7/8 in
  • UPC_NO
    662679170295
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text