Motion
J5216S
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 8 PT
MI ITEM #03074975
MFR #J5216S
Your Price$9.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/8 in Drive Size, Socket Points: 8 PT
MI ITEM #03074975
MFR #J5216S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.23/each(List $11.46)

Overview

Mfr description
J5216S SKT 3/8 DR 1/2 8 PT
  • For square fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1/2 in
  • Socket Points
    8 PT
  • Finish Coating
    Polished Chrome
  • Overall Length
    1-1/8 in
  • UPC_NO
    662679161521
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text