Motion
J5441-7
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 17 PC
Mi Item #03074978
MFR #J5441-7
Price$138.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Non-Impact, Hex Bit Socket Points, 1/2 in Drive Size, Bit Shaft Style, Number of Sockets: 17 PC
Mi Item #03074978
MFR #J5441-7

Mfr description
J5441-7 SET HEX BIT 1/2 DR 7 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.93/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in, 3-5/8 in, 4 in
  • Socket Sizes
    1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • Number of Sockets
    17 PC
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662679240554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)