Motion
J7320S
Impact Socket - 5/8 in Socket, 1/2 in Drive, 8 PT, 3-1/4 in OAL, Imperial
MI ITEM #03075052
MFR #J7320S
Your Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 5/8 in Socket, 1/2 in Drive, 8 PT, 3-1/4 in OAL, Imperial
MI ITEM #03075052
MFR #J7320S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.48/each(List $27.26)

Overview

Mfr description
J7320S SKT IMP 1/2 DR 5/8 8 PT D

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    3-1/4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679340513
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text