Motion
J7322
Impact Socket - 11/16 in Socket, 1/2 in Drive, 12 PT, Black Oxide, 3-1/4 in OAL, Imperial
MI ITEM #03075053
MFR #J7322
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 11/16 in Socket, 1/2 in Drive, 12 PT, Black Oxide, 3-1/4 in OAL, Imperial
MI ITEM #03075053
MFR #J7322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.85/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3-1/4 in
  • Socket Size
    11/16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662679340537

Overview

Mfr description
J7322 SKT IMP 1/2 DR 11/16 12 P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought