Motion
J7434S
Impact Socket - 1-1/16 in Socket, 1/2 in Drive, 8 PT, Black Oxide, 1-3/4 in OAL, Imperial
MI ITEM #03075072
MFR #J7434S
Your Price$37.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1-1/16 in Socket, 1/2 in Drive, 8 PT, Black Oxide, 1-3/4 in OAL, Imperial
MI ITEM #03075072
MFR #J7434S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$37.72/each(List $41.37)

Overview

Mfr description
J7434S SKT IMP 1/2 DR 1-1/16 8 P

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    1-1/16 in
  • Material
    Steel
  • Socket Points
    8 PT
  • Overall Length
    1-3/4 in
  • Finish Coating
    Black Oxide
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679341527
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text