Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle, Heel Jaw & Pin - For Use With J812HD Pipe Wrench
Mi Item #03075078
MFR #J812H

Mfr description
J812H ASSEMBLY HANDLE FOR 812HD
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • For Use With
    J812HD Pipe Wrench
  • Material
    Steel
  • Type
    Handle;Heel Jaw;Pin
  • UPC_NO
    662679110345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)