Motion
MGPS50-70
MGPS50-70
Mi Item #03075366
MFR #MGPS50-70
Price$491.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPS50-70
Mi Item #03075366
MFR #MGPS50-70

Mfr description
MGPS50-70
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Port Size
    1
  • Rod Size
    20
  • Stroke  
    70

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.1
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)