Specifications
Dimensions
- Bore Diameter80 mm
- Port Size3
- Rod Size25
- Stroke60
Details
- BearingsSlide Bearing
- Bracket 1Compact
- Cylinder StyleCompact
- Guide TypeSlide Bearing
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.1
- Mounting TypeCompact
- Product TypeGuided Air Cylinders
- Proof Pressure+1.5
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)