Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Bracket 1Basic
- Cylinder StyleGuided
- Cylinder SuffixXC13
- Mounting TypeBasic
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- SeriesMGG
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)