Motion
1BC0666
FLXO® General Purpose Work Glove - L or Size 9 Size, Gauntlet Cuff, Cotton, Fleece Material
MI ITEM #03075500
MFR #1BC0666
Price$8.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLXO® General Purpose Work Glove - L or Size 9 Size, Gauntlet Cuff, Cotton, Fleece Material
MI ITEM #03075500
MFR #1BC0666

Mfr description
1BC0666 FLEXO WRK GLV LG FLEECE FLANNL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.51/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Clute Cut, 2- Ply Quilted Palm, Nap-Out Finish
  • Application
    Maintenance, Warehousing, Farming, Automotive
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Premium Grade multi-purpose chore glove with reinforced double-layer palm and back. Ideal for general maintenance, warehousing, farming and automotive applications
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Industry Use
    Maintenance, Warehousing, Farming, Automotive
  • Insulated
    No
  • Lining Material
    Fleece
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    1 BC0666
  • Material
    Cotton, Fleece
  • Material Type
    Fabric Work Gloves
  • Palm Features
    2- Ply Quilted Palm
  • Product Line
    FLXO
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Boss
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)