Motion
1BC21701J
General Purpose Work Glove - XL or Size 10 Size, No Coating Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03075502
MFR #1BC21701J
Price$8.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XL or Size 10 Size, No Coating Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03075502
MFR #1BC21701J

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.43/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Application
    Construction, Farming, Automotive, Warehousing
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Premium Grade Chore Glove with Double Layer Palm, Cotton Back and Nap-Out Finish - Rubberized Gauntlet Cuff
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Includes
    72 Pair/Case
  • Industry Use
    Construction, Farming, Automotive, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    1 BC21701J
  • Manufacturer Upc Number
    72874217013
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    2- Ply White Cotton Palm
  • Product Line
    Boss
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    Boss
  • Static Dissipative
    No
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore
  • UPC_NO
    72874217013

Overview

Mfr description
1BC21701J GAUNT CUFF WRK GLV LG COTTN
  • Durable two-ply white cotton flannel palm, thumb and index finger
  • Breathable cotton flannel back
  • Gauntlet cuff for extended wrist and forearm protection
  • Rubberized gauntlet cuff provides moisture protection
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought