Motion
1BC28571
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Gauntlet Cuff, Fleece Material
Mi Item #03075504
MFR #1BC28571
Price$7.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, No Coating Coated, Gauntlet Cuff, Fleece Material
Mi Item #03075504
MFR #1BC28571

Mfr description
1BC28571 GAUNT CUFF WRK GLV LG FLEECE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.90/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Clute Cut, Plasticized Gauntlet Cuff
  • Application
    Warehousing, Farming, Automotive
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Premium Grade Chore Glove with Double Layer Palm, Cotton Back and Nap-Out Finish - Plasticized Gauntlet Cuff
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Industry Use
    Warehousing, Farming, Automotive
  • Insulated
    No
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    1 BC28571
  • Material
    Fleece
  • Material Type
    Fabric Work Gloves
  • Palm Features
    2- Ply Quilted Fleece-Out Palm
  • Product Line
    Boss
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)