Motion
1BC40721
Heavy Weight Cotton Hot Mill Glove with Two-Layers of Rayon Lining - 30 oz
Mi Item #03075506
MFR #1BC40721
Price$5.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Weight Cotton Hot Mill Glove with Two-Layers of Rayon Lining - 30 oz
Mi Item #03075506
MFR #1BC40721

Mfr description
1BC40721 GAUNT CUFF WRK GLV LG QUILTED
  • Clute Cut Design
  • Knuckle Strap
  • Rubberized, Water Resistant Gauntlet Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.97/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Size
    L

Details

  • Additional Details
    Heavyweight hot mill glove with rayon lining offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Application
    General Purpose
  • Color
    White
  • Cuff Type
    Gauntlet
  • Description
    Heavyweight hot mill glove with rayon lining offers comfort, insulation and superior heat protection. Ideal for applications like forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Description Keyword
    Protection From Heat
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lined
    Rayon
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    072874456566
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    General Protection
  • UPC_NO
    072874456566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)