Motion
3PR0351NX
Premium Hi-Vis Bib Overall - 0.35mm
MI ITEM #03075510
MFR #3PR0351NX
List Price$20.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Hi-Vis Bib Overall - 0.35mm
MI ITEM #03075510
MFR #3PR0351NX

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$20.55/pr for your price

Overview

Mfr description
1BL18367SZ SAFETY LEATH GLV SML
  • Adjustable Elastic Suspenders
  • Non-Corrosive, Non-Conductive Plastic Snaps
  • Polyester Lined, .35MM Fluorescent Green PVC
  • Storm-Fly Front
  • Take-Up Snaps On Ankles

Specifications

  • High Visibility
    Yes
  • Material
    Leather
  • Size
    XL
  • Color
    Orange
  • Closure Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought