Motion
1JP5501
Fabric Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03075553
MFR #1JP5501
Price$2.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03075553
MFR #1JP5501

Mfr description
1JP5501 COTTN GLV LG W/PLAS DOT PALM
  • Black PVC Dotted Palm, Thumb, Index & Pinkie Finger
  • Clute Cut Design
  • Knit Wrist
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    8 oz
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Clute Cut, Knit Wrist
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Warehousing, Agriculture
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Dotted Palm & Fingers
  • Coating Material
    PVC
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    Design
  • Description
    Used for light protection in oil drilling, warehousing, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Economy
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Includes
    300 Pair/Case
  • Industry Use
    Automotive, Warehousing, Agriculture
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Cut and Sewn
  • Lint Free
    No
  • Manufacturer Catalog Number
    1 JP5501
  • Manufacturer Upc Number
    072874459987
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Spec Sheet
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Clute Cut
  • UPC_NO
    072874459987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)