Motion
1JP5504
Pvc Coated Knit Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03075554
MFR #1JP5504
Price$2.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pvc Coated Knit Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #03075554
MFR #1JP5504

Mfr description
1JP5504 COTTN GLV W/ORG PLASTIC DOT
  • Clute Cut Design
  • Fluorescent Orange PVC Dotted Palm, Thumb, Index and Little Finger
  • Knit Wrist
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.41/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    10 oz
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Used for light protection in oil drilling, warehousing, farming and automotive applications.
  • Anti Slip Grip
    Yes
  • Application
    Oil Drilling, Warehousing, Farming, Automotive
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Thumb, Index Finger
  • Coating Coverage
    Palm, Thumb & Forefinger
  • Coating Material
    PVC
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    Design
  • Description
    Premium Grade Cotton/Polyester Blend Glove with PVC Dotted Grip on Palm, Thumb, Index and Little Finger - 10 oz.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Grip Pattern
    Dot
  • Hand Type
    Pair
  • Includes
    144 Pair/Case
  • Industry Use
    Oil Drilling, Warehousing, Farming, Automotive
  • Insulated
    No
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed
  • Manufacturer Catalog Number
    1 JP5504
  • Manufacturer Upc Number
    72874010171
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    PIP
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    No
  • Series
    PIP
  • Spec Sheet
  • Standards Met
    California Proposition 65
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Clute Cut
  • UPC_NO
    72874010171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)