Motion
1SN2510
Chemguard Chemical Resistant Glove - Size L or Size 9, Neoprene, Knit Wrist Cuff, Black
Mi Item #03075562
MFR #1SN2510
Price$20.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemguard Chemical Resistant Glove - Size L or Size 9, Neoprene, Knit Wrist Cuff, Black
Mi Item #03075562
MFR #1SN2510

Mfr description
1SN2510 FULL COAT BLK NEOP GLV SZ L
  • Black Heavyweight Neoprene
  • Interlock Lined
  • Knit Wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.85/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Neoprene interlock lined gloves provide a broad range of resistance to acids, alcohols, fats, caustics, refrigerant, ketones and detergents. Extremely durable and resistant to abrasion, snags and perforation. However, it degrades with some common chemicals, such as bleach. Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning and maintenance.
  • Application
    • Petrochemical Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
  • Coating Coverage
    Full Hand
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Features & Benefits
    • Black Heavyweight Neoprene • Interlock Lined • Knit Wrist • Smooth Grip • Sanitized® Treated
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lined
    Interlock
  • Liner Color
    Black
  • Lining Material
    Knit
  • Manufacturer Upc Number
    72874251000
  • Material
    Neoprene
  • Material Type
    Neoprene
  • Product Line
    Chemguard
  • Surface Finish
    Smooth
  • UPC_NO
    72874251000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)