Motion
1UN005580
Unsupported Neoprene/Latex, Flock Lined with Raised Diamond Grip -21 Mil
Mi Item #03075595
MFR #1UN005580
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Neoprene/Latex, Flock Lined with Raised Diamond Grip -21 Mil
Mi Item #03075595
MFR #1UN005580

Mfr description
1UN0055-08 NEOP/LATEX GLV SZ 8 14" LONG
  • 21 Mil Fully Dipped Neoprene/Latex Blend
  • Flock Lined
  • Embossed Grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    13 in
  • Size
    8

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Latex/Neoprene
  • Color
    Blue / Yellow
  • Cuff Type
    Gauntlet
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • 21 Mil Fully Dipped Neoprene/Latex Blend • Flock Lined • Embossed Grip • 13" Long
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    072874462000
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Prop 65
    Yes
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)