Motion
1UR111570
Unsupported Latex, Unlined with Crinkle Grip - 18 Mil
Mi Item #03075602
MFR #1UR111570
Price$9.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex, Unlined with Crinkle Grip - 18 Mil
Mi Item #03075602
MFR #1UR111570

Mfr description
1UR1115-7 NAT LATEX GLV SZ 7 CRINKLE
  • 18 Mil Natural Latex
  • Crinkled Latex Grip
  • 13" Rolled Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.61/each

Specifications

Dimensions

  • Glove Size
    7, Small
  • Length  
    12-1/2 in
  • Size
    7
  • Thickness
    18 mil

Details

  • Additional Details
    Medium Weight. Ideal for janitorial, sanitation and general maintenance.
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Coating Coverage
    Uncoated
  • Coating Material
    Latex
  • Color
    Natural
  • Cuff Type
    Beaded
  • Cut Resistant Material
    Natural Latex
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • 18 Mil Natural Latex • Crinkled Latex Grip • 13" Rolled Cuff
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Lined
    Unlined
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    072874111564
  • Type
    Cut Resistant
  • UPC_NO
    072874111564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)