Motion
1UR111580
Unsupported Latex Glove - Size M or Size 8, Latex, Beaded Cuff, 12-1/2 in Length, Natural
Mi Item #03075603
MFR #1UR111580
Price$9.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unsupported Latex Glove - Size M or Size 8, Latex, Beaded Cuff, 12-1/2 in Length, Natural
Mi Item #03075603
MFR #1UR111580

Mfr description
1UR1115-8 NAT LATEX GLV SZ 8 CRINKLE
  • 18 Mil Natural Latex
  • Crinkled Latex Grip
  • 13" Rolled Cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.61/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    12-1/2 in
  • Size
    8
  • Thickness
    18 mil, 0.46 mm
  • Weight
    44.09 lbs, 19999.35 g

Details

  • Additional Details
    Medium Weight. Ideal for janitorial, sanitation and general maintenance.
  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Natural
  • Cuff Style
    Straight
  • Cuff Type
    Beaded
  • Description Keyword
    Chemical Resistant
  • Features & Benefits
    • 18 Mil Natural Latex • Crinkled Latex Grip • 13" Rolled Cuff
  • Finger Coverage
    Full
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Lined
    Unlined
  • Liner Color
    Natural
  • Lining Material
    Unlined
  • Manufacturer Upc Number
    072874111588
  • Material
    Latex
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    072874111588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)